| Location Rating: | Wet |
|---|---|
| Lumens: | 830 |
| Warranty: | 3 Year Limited (Fixtures) |
| Finish: | Mahogany Bronze |
| Voltage: | 120v |
| Cri: | 90+ |
| Dimmable: | Lamp Dependent |
| Bulb Included: | Yes |
| Style: | Traditional |
| Series: | Diego |
| CCT Selectable: | No |
| Product Type: | Wall Lantern |
| Wattage: | 60 |
| ANSI Base: | E26 |
| Glass Finish: | Satin Amber |
| Replaceable Light Source: | Yes |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Material: | Satin Amber Glass |
| Power Method: | Hardwired |
| Application: | Outdoor |
| Color Temperature: | Warm White |
| Lamp Type: | A19 |
| Country of Origin: | China |
| Technology: | LED |
| CCT (Kelvin): | 3000K |
| ADA: | No |
| Mount: | Wall |