| Technology: | LED |
|---|---|
| Finish: | Mahogany Bronze |
| Mount: | Ceiling |
| Replaceable Light Source: | Yes |
| Material: | Satin Amber Glass |
| Product Type: | Hanging Lantern |
| Cri: | 82 |
| CCT Selectable: | No |
| Lamp Type: | A19 |
| Warranty: | 3 Year Limited (Fixtures) |
| Bulb Included: | Yes |
| Style: | Traditional |
| Chain Length (Inches): | 48" |
| Power Method: | Hardwired |
| Country of Origin: | China |
| Base Type: | Bi Pin GU24 |
| Location Rating: | Damp |
| Voltage: | 120v |
| Glass Finish: | Satin Amber |
| Application: | Outdoor |
| CCT (Kelvin): | 2700K |
| Dimmable: | Lamp Dependent |
| Color Temperature: | Warm White |
| Lumens: | 810 |
| ANSI Base: | GU24 |
| Cord Length: | 144" |
| Series: | Diego |
| Energy Star Rated: | No |
| Wattage: | 60 |