| Color Temperature: | Warm White |
|---|---|
| Replaceable Light Source: | Yes |
| ANSI Base: | E26 |
| Finish: | Textured Black Antique White Glass |
| Cri: | 90+ |
| Energy Star Rated: | No |
| Country of Origin: | China |
| Bulb Included: | Yes |
| Mount: | Post Pole |
| Series: | Willis |
| Style: | Traditional |
| CCT Selectable: | No |
| Wattage: | 60 |
| Application: | Outdoor |
| Dimmable: | Lamp Dependent |
| Glass Finish: | Antique White |
| Product Type: | Post Lantern |
| Warranty: | 3 Year Limited (Fixtures) |
| Material: | Steel |
| Lumens: | 800 |
| Technology: | LED |
| Location Rating: | Wet |
| Voltage: | 120v |
| CCT (Kelvin): | 3000K |
| Lamp Type: | A19 |
| Base Type: | Medium |
| Power Method: | Hardwired |