Apply to be a TradeMaster!
Main product image of 14W 18" LED Ceiling Wrap, Dual GFCI, 27K/30K/35K/40K/50K CCT Selectable
Magnifying glass
Hover image to zoom

14W 18" LED Ceiling Wrap, Dual GFCI, 27K/30K/35K/40K/50K CCT Selectable

Brand:
Nuvo
SKU:
62-700
Rating:
(0)
Q&A:
(0)
14W 18" LED Ceiling Wrap, Dual GFCI, 27K/30K/35K/40K/50K CCT Selectable
Magnifying glass
Hover image to zoom
$81.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Size
18"
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 14W 18" LED Ceiling Wrap; Dual GFCI; 27K/30K/35K/40K/50K CCT Selectable manufactured by Satco.
SATCO NUVO's 18-inch LED Wrap Fixture delivers both illumination and power exactly where you need it. Perfect for workshops, apartment complexes, and multi-family dwellings, this fixture is ideal for areas where space is limited, and convenient power access is essential. The 15-amp, dual tamper-resistant GFCI outlets effortlessly meet all your power needs while providing safety and circuit overload protection. The front-facing outlet design enhances accessibility, while the easy-to-read LED status light keeps you informed, ensuring a safe and worry-free experience.

Features:
  • Integrated 15-Amp Convenience Outlets
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • ADA Compliant
  • Tamper Resistant Dual GFCI
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Color Temperature:

Natural Light

Warm White

Shape:

Rectangle

Finish:

White

Size:

18"

Base Type:

Integrated

CCT (Kelvin):

2700K

5000K

3500K

4000K

3000K

Product Type:

Ceiling Wrap

Color:

White

Lumens:

1298

1391

Voltage:

120v

Warranty:

5 Year

Wattage:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy