| Country of Origin: | China |
|---|---|
| CCT (Kelvin): | 3000K |
| Base Type: | Integrated |
| Wattage: | 18 |
| Application: | Indoor |
| Technology: | LED |
| Frequency: | 60 Hz |
| Voltage: | 120v |
| Series: | Dale |
| Color Temperature: | Warm White |
| Glass Finish: | Opal Frosted |
| Product Type: | Flush Mount |
| ANSI Base: | Integrated |
| Bulb Included: | Integrated |
| CCT Selectable: | No |
| Power Method: | Hardwired |
| Energy Star Rated: | No |
| Cri: | 90 |
| Dimmable: | Yes |
| Material: | Opal Frosted Glass |
| Style: | Traditional |
| Incandescent Equivalent: | 75W |
| Lamp Type: | Integrated LED |
| Lumens: | 1400 |
| Mount: | Ceiling |
| Location Rating: | Damp |
| Shape: | Round |
| Finish: | Mahogany Bronze |
| Warranty: | 3 Year Limited (Fixtures) |
| Replaceable Light Source: | No |