| ADA: | Yes |
|---|---|
| Base Type: | Integrated |
| Location Rating: | Damp |
| Energy Star Rated: | No |
| Replaceable Light Source: | No |
| Lamp Type: | Integrated LED |
| Lumens: | 2880 |
| Voltage: | 120v |
| Color Temperature: | Warm White |
| Technology: | LED |
| Operating Temp Range: | 32°F to 122°F |
| Series: | Bond |
| Material: | Steel |
| Product Type: | Vanity |
| Finish: | Aged Bronze |
| CCT Selectable: | No |
| Frequency: | 60 Hz |
| Number of Lamps: | 1 |
| Style: | Traditional |
| Incandescent Equivalent: | 175W |
| Mount: | Wall |
| Dimmable: | Yes |
| Power Method: | Hardwired |
| Wattage: | 36 |
| Country of Origin: | China |
| CCT (Kelvin): | 3000K |
| Warranty: | 3 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Application: | Indoor |
| Cri: | 80 |
| ANSI Base: | Integrated |