| Location Rating: | Wet |
|---|---|
| CCT (Kelvin): | 3000K |
| CCT Selectable: | No |
| Application: | Outdoor |
| Replaceable Light Source: | No |
| Incandescent Equivalent: | 60W |
| Warranty: | 3 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Voltage: | 120v |
| Color Temperature: | Warm White |
| Product Type: | Wall Lantern |
| Lamp Type: | Integrated LED |
| Power Method: | Hardwired |
| Dimmable: | Yes |
| Technology: | LED |
| Base Type: | Integrated |
| Finish: | Sterling Black |
| Energy Star Rated: | No |
| ADA: | No |
| Cri: | 80 |
| Lumens: | 850 |
| Glass Finish: | Etched Glass |
| Wattage: | 11 |
| Bulb Included: | Integrated |
| Series: | Essex |
| Mount: | Wall |
| Style: | Traditional |
| Material: | Die-Cast Aluminum |
| Country of Origin: | China |