| Lumens: | 2080 |
|---|---|
| CCT Selectable: | No |
| Color Temperature: | Warm White |
| Cri: | 90+ |
| Location Rating: | Damp |
| Lamp Type: | Integrated LED |
| ADA: | Yes |
| Wattage: | 26 |
| Energy Star Rated: | No |
| Bulb Included: | Integrated |
| Style: | Contemporary |
| Power Method: | Hardwired |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Dimmable: | Yes |
| Operating Temp Range: | 32°F to 122°F |
| Warranty: | 3 Year Limited (Fixtures) |
| Application: | Indoor |
| Country of Origin: | China |
| Incandescent Equivalent: | 125W |
| Frequency: | 60 Hz |
| Product Type: | Sconce |
| Finish: | Brushed Nickel |
| Voltage: | 120v |
| Mount: | Wall |
| CCT (Kelvin): | 3000K |
| ANSI Base: | Integrated |
| Material: | Acrylic |
| Series: | Loop |
| Technology: | LED |