| Lamp Type: | Integrated LED |
|---|---|
| Energy Star Rated: | Yes |
| Beam Spread: | 110 |
| Cri: | 80 |
| ANSI Base: | Integrated |
| Dimmable: | No |
| Style: | Traditional |
| Incandescent Equivalent: | 250W |
| Frequency: | 60 Hz |
| Application: | Indoor |
| Material: | Steel |
| Location Rating: | Damp |
| CCT Selectable: | No |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 4000K |
| Product Type: | Shop Light |
| Warranty: | 5 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Wattage: | 34 |
| Country of Origin: | China |
| Color Temperature: | Cool White |
| Mount: | Portable |
| Voltage: | 120v |
| Technology: | LED |
| Finish: | White |
| Lumens: | 3000 |