| Shape: | Linear |
|---|---|
| Bulb Included: | Integrated |
| Operating Temp Range: | -4°F to 122°F |
| Mount: | Ceiling |
| Cri: | 80 |
| Country of Origin: | China |
| Color Temperature: | Cool White |
| Base Type: | Integrated |
| ANSI Base: | Integrated |
| Lamp Type: | Integrated LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Technology: | LED |
| CCT Selectable: | No |
| Dimmable: | No |
| Replaceable Light Source: | No |
| Material: | Acrylic Plastic Metal |
| Power Method: | Plug-In |
| Location Rating: | Damp |
| Application: | Indoor |
| Voltage: | 120v |
| Finish: | White |
| Product Type: | Shop Light |
| Incandescent Equivalent: | 175W |
| Energy Star Rated: | Yes |
| Wattage: | 42 |
| CCT (Kelvin): | 4000K |
| Frequency: | 50-60 Hz |
| Beam Spread: | 120 |
| Lumens: | 4200 |
| Style: | Utility |