| Mount: | Ceiling |
|---|---|
| Energy Star Rated: | No |
| Country of Origin: | China |
| Operating Temp Range: | 32°F to 122°F |
| Finish: | Brushed Nickel |
| Replaceable Light Source: | No |
| Product Type: | Mini Pendant |
| Material: | White Opal Glass |
| Cord Length: | 144" |
| CCT Selectable: | No |
| Color Temperature: | Warm White |
| Location Rating: | Damp |
| Base Type: | Integrated |
| Lamp Type: | Integrated LED |
| Bulb Included: | Integrated |
| Warranty: | 3 Year Limited (Fixtures) |
| CCT (Kelvin): | 3000K |
| Cri: | 80 |
| Style: | Contemporary |
| Wattage: | 12 |
| Voltage: | 120v |
| Power Method: | Hardwired |
| Application: | Indoor |
| Incandescent Equivalent: | 75W |
| Technology: | LED |
| Dimmable: | Yes |
| Series: | Pulse |
| Glass Finish: | White Opal |
| ANSI Base: | Integrated |
| Lumens: | 950 |