| Wattage: | 20 |
|---|---|
| Country of Origin: | China |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| Mount: | Ceiling |
| Incandescent Equivalent: | 100W |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| Style: | Traditional |
| Finish: | Natural Brass |
| CCT Selectable: | No |
| Lamp Type: | Integrated LED |
| Product Type: | Flush Mount |
| Technology: | LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Application: | Indoor |
| CCT (Kelvin): | 3000K |
| Location Rating: | Damp |
| Voltage: | 120v |
| Material: | Steel |
| Power Method: | Hardwired |
| Operating Temp Range: | 1.4°F to 113°F |
| Energy Star Rated: | Yes |
| Cri: | 90 |
| Base Type: | Integrated |
| Bulb Included: | Integrated |
| Lumens: | 1400 |