Apply to be a TradeMaster!
Main product image of 2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
63-401
Rating:
(0)
Q&A:
(0)
2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$16.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Size
6"
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 2W 6" LED Under Cabinet; 30K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
Slim, sleek, and designed to do more-SATCO NUVO's 63-401 CounterQuick Slim 6-inch undercabinet light in white brings both dramatic accent and practical task lighting to spaces where traditional fixtures simply can't. Its ultra-low profile and contemporary finish complement any décor, while selectable color temperatures (3000K/4000K/5000K) let you tailor the ambiance from warm and inviting to bright and energizing. Perfect for compact installations, this 2-watt fixture connects seamlessly with others in the series and can be expanded with optional accessories. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 2W, 6 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Shape:

Linear

Product Type:

Under Cabinet Light

Color:

White

Voltage:

120v

Color Temperature:

Warm White

Daylight

Base Type:

Integrated

Lumens:

130

Finish:

White

CCT (Kelvin):

4000K

5000K

3000K

Size:

6"

Warranty:

5 Year

Wattage:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy