Apply to be a TradeMaster!
Main product image of 4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish 120V
Magnifying glass
Hover image to zoom

4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish 120V

Brand:
Nuvo
SKU:
63-402
Rating:
(0)
Q&A:
(0)
4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish 120V
Magnifying glass
Hover image to zoom
$21.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Linear
Product Highlight: Wattage
4 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Size
10"

Description

–
This is a 4W 10" LED Under Cabinet; 30K/40K/50K CCT Selectable; White Finish 120V manufactured by Satco.
SATCO NUVO's 63-402 CounterQuick Slim 10-inch white undercabinet fixture delivers both sleek design and functional illumination. Its ultra-low profile and selectable CCTs (3000K/4000K/5000K) offer tailored lighting for any environment-whether in kitchens, offices, or hospitality settings. With 4 watts of efficient power and the ability to connect to additional fixtures, it's a stylish, versatile solution for modern interiors. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 4W, 10 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Warranty:

5 Year

Color Temperature:

Warm White

Daylight

Product Type:

Under Cabinet Light

Shape:

Linear

Wattage:

4

Lumens:

250

CCT (Kelvin):

4000K

5000K

3000K

Voltage:

120v

Color:

White

Base Type:

Integrated

Size:

10"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy