Apply to be a TradeMaster!
Main product image of 8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
63-403
Rating:
(0)
Q&A:
(0)
8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$26.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Shape
Linear
Product Highlight: Color
White
Product Highlight: Wattage
8 Watts
Product Highlight: Size
21"
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 8W 21" LED Under Cabinet; 30K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
Add modern sophistication to your space with SATCO NUVO's 63-403 CounterQuick Slim 21-inch undercabinet fixture in white. This 8-watt light features an ultra-slim profile and selectable color temperatures (3000K/4000K/5000K) for the perfect balance of ambiance and task lighting. Ideal for kitchens, offices, and display shelving, it connects effortlessly to other units for extended runs. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 8W, 21 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
CCT (Kelvin):

5000K

3000K

4000K

Voltage:

120v

Color Temperature:

Warm White

Daylight

Shape:

Linear

Lumens:

562

Color:

White

Product Type:

Under Cabinet Light

Wattage:

8

Base Type:

Integrated

Size:

21"

Warranty:

5 Year

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy