Apply to be a TradeMaster!
Main product image of 10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
63-404
Rating:
(0)
Q&A:
(0)
10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$33.99 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
30"
Product Highlight: Shape
Linear
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
10 Watts
Product Highlight: Voltage
120v

Description

–
This is a 10W 30" LED Under Cabinet; 30K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
Designed for broad coverage and elegant utility, SATCO NUVO's 63-404 CounterQuick Slim 30-inch white undercabinet light combines a minimalist profile with powerful 10-watt performance. Selectable CCT (3000K/4000K/5000K) and seamless connectivity make it a go-to for lighting larger surfaces with style and precision. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 10W, 30 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color:

White

Size:

30"

Product Type:

Under Cabinet Light

Base Type:

Integrated

Shape:

Linear

Lumens:

725

CCT (Kelvin):

3000K

4000K

5000K

Color Temperature:

Daylight

Warm White

Warranty:

5 Year

Wattage:

10

Voltage:

120v

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy