Apply to be a TradeMaster!
Main product image of 2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom

2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V

Brand:
Nuvo
SKU:
63-451
Rating:
(0)
Q&A:
(0)
2W 6" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom
$16.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Finish
Black
Product Highlight: Size
6"
Product Highlight: Wattage
2 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 2W 6" LED Under Cabinet; 30K/40K/50K CCT Selectable; Black Finish; 120V manufactured by Satco.
SATCO NUVO's 63-451 CounterQuick Slim 6-inch undercabinet fixture in black provides impactful lighting in a compact form. With just 2 watts of power and selectable color temperatures (3000K/4000K/5000K), this ultra-low-profile fixture is ideal for highlighting tight spaces with style. Expandable and connectable, it brings both form and function to modern environments. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 2W, 6 Inch, Black Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color:

Black

Color Temperature:

Warm White

Daylight

Finish:

Black

CCT (Kelvin):

3000K

4000K

5000K

Lumens:

130

Product Type:

Under Cabinet Light

Size:

6"

Wattage:

2

Voltage:

120v

Warranty:

5 Year

Base Type:

Integrated

Shape:

Linear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy