Apply to be a TradeMaster!
Main product image of 4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish 120V
Magnifying glass
Hover image to zoom

4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish 120V

Brand:
Nuvo
SKU:
63-452
Rating:
(0)
Q&A:
(0)
4W 10" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish 120V
Magnifying glass
Hover image to zoom
$21.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Size
10"
Product Highlight: Shape
Linear
Product Highlight: Wattage
4 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Black

Description

–
This is a 4W 10" LED Under Cabinet; 30K/40K/50K CCT Selectable; Black Finish 120V manufactured by Satco.
Bring stylish simplicity to your undercabinet lighting with SATCO NUVO's 63-452 CounterQuick Slim 10-inch fixture in black. At 4 watts, this sleek and energy-efficient fixture offers selectable color temperatures (3000K/4000K/5000K) and a low-profile design that integrates effortlessly into any space. Its modular design allows for expanded runs with ease. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 4W, 10 Inch, Black Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Finish:

Black

Product Type:

Under Cabinet Light

Color Temperature:

Daylight

Warm White

Size:

10"

Lumens:

250

Shape:

Linear

CCT (Kelvin):

3000K

4000K

5000K

Base Type:

Integrated

Wattage:

4

Warranty:

5 Year

Color:

Black

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy