Apply to be a TradeMaster!
Main product image of 8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom

8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V

Brand:
Nuvo
SKU:
63-453
Rating:
(0)
Q&A:
(0)
8W 21" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom
$26.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
21"
Product Highlight: Shape
Linear
Product Highlight: Color
Black
Product Highlight: Finish
Black
Product Highlight: Voltage
120v

Description

–
This is a 8W 21" LED Under Cabinet; 30K/40K/50K CCT Selectable; Black Finish; 120V manufactured by Satco.
Sleek, modern, and versatile, SATCO NUVO's 63-453 CounterQuick Slim 21-inch undercabinet fixture in black offers 8 watts of reliable illumination. With selectable color temperatures (3000K/4000K/5000K) and seamless connectivity, it's perfect for task lighting or accentuating shelving and cabinetry. Its stylish black finish elevates the look of any space. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 8W, 21 Inch, Black Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Warranty:

5 Year

Color Temperature:

Warm White

Daylight

CCT (Kelvin):

4000K

5000K

3000K

Product Type:

Under Cabinet Light

Size:

21"

Shape:

Linear

Color:

Black

Lumens:

562

Base Type:

Integrated

Finish:

Black

Voltage:

120v

Wattage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy