Apply to be a TradeMaster!
Main product image of 10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom

10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V

Brand:
Nuvo
SKU:
63-454
Rating:
(0)
Q&A:
(0)
10W 30" LED Under Cabinet, 30K/40K/50K CCT Selectable, Black Finish, 120V
Magnifying glass
Hover image to zoom
$33.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Wattage
10 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Black
Product Highlight: Size
30"

Description

–
This is a 10W 30" LED Under Cabinet; 30K/40K/50K CCT Selectable; Black Finish; 120V manufactured by Satco.
For bold undercabinet lighting with a contemporary edge, look to SATCO NUVO's 63-454 CounterQuick Slim 30-inch fixture in black. Offering 10 watts of efficient illumination and selectable CCT (3000K/4000K/5000K), this ultra-slim light connects to other units for extended coverage and versatility. Perfect for kitchens, workspaces, and more. CounterQuick Slim...light where you need it, style where you want it!

Features:
  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 10W, 30 Inch, Black Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Lumens:

725

Shape:

Linear

CCT (Kelvin):

4000K

5000K

3000K

Color Temperature:

Warm White

Daylight

Base Type:

Integrated

Product Type:

Under Cabinet Light

Wattage:

10

Voltage:

120v

Warranty:

5 Year

Color:

Black

Size:

30"

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy