Apply to be a TradeMaster!
Main product image of 6.5 Watt 11 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours
Magnifying glass
Hover image to zoom

6.5 Watt 11 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours

Brand:
Nuvo
SKU:
63-501
Rating:
(0)
Q&A:
(0)
6.5 Watt 11 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours
Magnifying glass
Hover image to zoom
$53.99 each
In Stock
In Stock
Get 71 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Warranty
5 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Under Cabinet
Product Highlight: Wattage
6.5 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v

Description

–
No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-501 11-inch Counter QUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Features
  • Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
  • Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures; 90 CRI
  • Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
  • Various knockouts along the back and sides provide more access points for convenient wiring; An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
  • Powder Coated Aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
  • Low profile, slim design. Measures 11 in. Length x 3.5 in. Width x 1 in. Height

Specs

–
Color Temperature:

Warm White

Cool White

CCT (Kelvin):

4000K

5000K

3000K

Cri:

90+

ANSI Base:

Integrated

Material:

Aluminum

Operating Temp Range:

-4°F to 104°F

Warranty:

5 Year Limited (Fixtures)

Product Type:

Under Cabinet

Incandescent Equivalent:

30W

Mount:

Under Cabinet

Lumens:

456

408

Replaceable Light Source:

No

Wattage:

6.5

Bulb Included:

Integrated

Location Rating:

Dry

Style:

Utility

Lamp Type:

Integrated LED

Energy Star Rated:

Yes

Voltage:

120v

Country of Origin:

China

Finish:

White

Frequency:

50-60 Hz

Technology:

LED

Beam Spread:

105

Shape:

Rectangle

Dimmable:

Yes

CCT Selectable:

Yes

Application:

Indoor

Base Type:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy