Apply to be a TradeMaster!
Main product image of 9 Watt 14 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours
Magnifying glass
Hover image to zoom

9 Watt 14 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours

Brand:
Nuvo
SKU:
63-502
Rating:
(0)
Q&A:
(0)
9 Watt 14 Inch LED White Under Cabinet Light CCT Selectable 40000 Hours
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 573 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Limited (Fixtures) Warranty
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Under Cabinet
Product Highlight: Wattage
9 Watts

Description

–
No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-502 14-inch Counter QUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Features
  • Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
  • Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures; 90 CRI
  • Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
  • Various knockouts along the back and sides provide more access points for convenient wiring; An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
  • Powder Coated Aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
  • Low profile, slim design. Measures 14 in. Length x 3.5 in. Width x 1 in. Height

Specs

–
Lumens:

577

647

Style:

Utility

Frequency:

50-60 Hz

Voltage:

120v

Base Type:

Integrated

Warranty:

5 Year Limited (Fixtures)

Product Type:

Under Cabinet

Replaceable Light Source:

No

Finish:

White

Operating Temp Range:

-4°F to 104°F

CCT Selectable:

Yes

Energy Star Rated:

Yes

Technology:

LED

Cri:

90+

Dimmable:

Yes

Mount:

Under Cabinet

Country of Origin:

China

CCT (Kelvin):

5000K

3000K

4000K

Beam Spread:

105

Wattage:

9

Incandescent Equivalent:

50W

Color Temperature:

Warm White

Cool White

Lamp Type:

Integrated LED

ANSI Base:

Integrated

Shape:

Rectangle

Material:

Aluminum

Location Rating:

Dry

Application:

Indoor

Bulb Included:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy