Apply to be a TradeMaster!
Main product image of 6.5W 11" LED Under Cabinet, 30K/40K/50K CCT Selectable, Dark Bronze, 120V
Magnifying glass
Hover image to zoom

6.5W 11" LED Under Cabinet, 30K/40K/50K CCT Selectable, Dark Bronze, 120V

Brand:
Nuvo
SKU:
63-521
Rating:
(0)
Q&A:
(0)
6.5W 11" LED Under Cabinet, 30K/40K/50K CCT Selectable, Dark Bronze, 120V
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11"
Product Highlight: Voltage
120v
Product Highlight: Color
Bronze
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Dark Bronze
Product Highlight: Wattage
6.5 Watts

Description

–
This is a 6.5W 11" LED Under Cabinet; 30K/40K/50K CCT Selectable; Dark Bronze; 120V manufactured by Satco.
No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-521 11-inch Dark Bronze Counter QUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Features:
  • Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
  • Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures; 90 CRI
  • Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
  • Various knockouts along the back and sides provide more access points for convenient wiring; An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
  • 6.5W, Dark Bronze Powder Coated Aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
  • Low profile, slim design. Measures 11 in. Length x 3.5 in. Width x 1 in. Height

Specs

–
CCT (Kelvin):

4000K

5000K

3000K

Color Temperature:

Warm White

Daylight

Size:

11"

Base Type:

Integrated

Voltage:

120v

Lumens:

408

456

Color:

Bronze

Warranty:

5 Year

Finish:

Dark Bronze

Wattage:

6.5

Product Type:

Under Cabinet Light

Shape:

Linear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy