Apply to be a TradeMaster!
Main product image of 22" LED SMART Starfish RGB and Tunable White Under Cabinet Light White Finish
Magnifying glass
Hover image to zoom

22" LED SMART Starfish RGB and Tunable White Under Cabinet Light White Finish

Brand:
Nuvo
SKU:
63-553
Rating:
(0)
Q&A:
(0)
22" LED SMART Starfish RGB and Tunable White Under Cabinet Light White Finish
Magnifying glass
Hover image to zoom
$96.95 each
In Stock
In Stock
Get 62 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Under Cabinet
Product Highlight: Voltage
120v
Product Highlight: Power Method
Plug-In, Hardwired
Product Highlight: Wattage
13 Watts
Product Highlight: Material
Aluminum
Product Highlight: Warranty
5 Year Limited (Fixtures) Warranty

Description

–
SATCO|NUVO CounterQUICK SMART Under Cabinet Fixtures were developed with a simple purpose - design a high quality under cabinet lighting solution that is easy to install. Now with smart Wi-Fi technology, CounterQUICK has become a part of the STARFISH Smart Home Family! The 63-553 measures 22-inches at only 13 watts and has fully enabled Wi-Fi built in so you can control all of your smart lighting with our simple to use Starfish app. Change the colors and temperature to add style and ambiance to any occasion. Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and task driven. The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control. Enlighten your life with Satco Lighting and our new Starfish enabled under cabinet fixtures.

Features
  • 13-watt, 22-inch Under Cabinet Lighting with STARFISH Wi-Fi Technology
  • Color changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • Length: 22.00 inches, Width: 3.54 inches, Height: 1.00 inch
  • Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
  • Superior 90 CRI light quality with 5 year limited warranty
  • Dry location rated for indoor use

Specs

–
Style:

Utility

Color Temperature:

Tunable White

RGB

Dimmable:

Yes

Cri:

90

Frequency:

50-60 Hz

Mount:

Under Cabinet

Voltage:

120v

Lumens:

730

878

Power Method:

Plug-In

Hardwired

Replaceable Light Source:

No

Wattage:

13

Material:

Aluminum

Technology:

LED

CCT Selectable:

Yes

ADA:

No

Incandescent Equivalent:

65W

Lamp Type:

Integrated LED

Product Type:

Under Cabinet

CCT (Kelvin):

5000K

2700K

Bulb Included:

Integrated

Application:

Indoor

Base Type:

Integrated

Warranty:

5 Year Limited (Fixtures)

Finish:

White

Country of Origin:

China

ANSI Base:

Integrated

Beam Spread:

110

Operating Temp Range:

-4°F to 113°F

Location Rating:

Dry

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy