| Dimmable: | No |
|---|---|
| Beam Spread: | 110 |
| Base Type: | Integrated |
| Product Type: | Under Cabinet |
| Style: | Utility |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Warm White |
| Technology: | LED |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Material: | Polycarbonate (PC) Aluminum |
| Cri: | 80 |
| Power Method: | Plug-In |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 75W |
| Lamp Type: | Integrated LED |
| Replaceable Light Source: | No |
| Lumens: | 1050 |
| Location Rating: | Damp |
| Wattage: | 13.5 |
| Cord Length: | 59" |
| Operating Temp Range: | -4°F to 113°F |
| Mount: | Under Cabinet |
| CCT Selectable: | No |
| Finish: | White |
| Warranty: | 5 Year Limited (Fixtures) |
| Country of Origin: | China |
| Bulb Included: | Integrated |
| Voltage: | 120v |
| Frequency: | 60 Hz |