Apply to be a TradeMaster!
Main product image of Dimension Color Tape light strip 16 ft. RGB Plug connection
Magnifying glass
Hover image to zoom

Dimension Color Tape light strip 16 ft. RGB Plug connection

Brand:
Nuvo
SKU:
64-100
Rating:
(0)
Q&A:
(0)
Dimension Color Tape light strip 16 ft. RGB Plug connection
Magnifying glass
Hover image to zoom
$40.95 each
In Stock
In Stock
Get 347 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Voltage
12v
Product Highlight: Wattage
14 Watts
Product Highlight: Power Method
Plug-In
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

–
DIMENSION Color tape lights are the perfect way to add a vibrant splash of color, an easy and playful lighting solution designed with simplicity in mind. Our LED tape is ideal for kids and anyone looking to add easy and fun lighting bursting with vivid hues. Featuring a wireless IR remote with over 16 variations of color/effects options, Dynamic Color Changing, dimmable via remote, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, sold separately. Allow DIMENSION color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.

Features
  • Integrated RGB Color LED featuring 14 watts with 580 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .47 in W
  • Accessories included in kit: Plug-in Driver, IR Remote, Receiver, Single Reel
  • Tape light is cuttable with 3.94-in distance between cuts
  • Ideal for Bedrooms, Mirror Backlighting, Shelving, Picture Frames, Office Decor
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories: recessed deep channel and diffuser (65-150), deep channel and diffuser (64-151), 45 degree channel and diffuser (64-152), shallow channel and diffuser (64-154)
  • Easy installation with included instructions

Specs

–
Technology:

LED

Operating Temp Range:

-4°F to 104°F

Mount:

Wall

Ceiling

Base Type:

Plug

Application:

Indoor

Product Type:

Tape Light

Location Rating:

Dry

ANSI Base:

Plug

Voltage:

12v

Dimmable:

Yes

Incandescent Equivalent:

75W

Cri:

80+

Country of Origin:

China

Frequency:

50-60 Hz

Wattage:

14

Power Method:

Plug-In

Lamp Type:

Integrated LED

Lumens:

580

Replaceable Light Source:

No

Finish:

White

Energy Star Rated:

No

CCT Selectable:

No

Material:

Plastic

Color Temperature:

RGB

Warranty:

1 Year Limited (Fixtures)

Style:

Utility

Bulb Included:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy