Apply to be a TradeMaster!
Main product image of Dimension Performer Tape light strip 16 ft. RGB plus Tunable White Plug connection IR Remote Included
Magnifying glass
Hover image to zoom

Dimension Performer Tape light strip 16 ft. RGB plus Tunable White Plug connection IR Remote Included

Brand:
Nuvo
SKU:
64-110
Rating:
(0)
Q&A:
(0)
Dimension Performer Tape light strip 16 ft. RGB plus Tunable White Plug connection IR Remote Included
Magnifying glass
Hover image to zoom
$61.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Power Method
Plug-In
Product Highlight: Voltage
24V
Product Highlight: Finish
White
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Energy Star Rated
No

Description

–
Transform your space effortlessly with DIMENSION Performer, the ideal tape light for an easy install and instant atmosphere. Featuring a wireless IR remote with millions of colors, warm to cool tunable white, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations. Allow DIMENSION Performer color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.

Features
  • Integrated RGBTW Color LED featuring 12 watts with 1120 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .47 in W
  • Accessories included in kit: Plug-in Driver, IR Remote, Receiver, Single Reel
  • Tape light is cuttable with 6.56-in distance between cuts
  • Ideal for Bedrooms, Mirror Backlighting, Shelving, Picture Frames, Office Decor
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162)
  • Easy installation with included instructions

Specs

–
Application:

Indoor

Style:

Utility

Material:

Plastic

ANSI Base:

Plug

Replaceable Light Source:

No

Power Method:

Plug-In

Voltage:

24V

Country of Origin:

China

Dimmable:

Yes

Base Type:

Plug

Operating Temp Range:

-4°F to 104°F

Finish:

White

Mount:

Wall

Ceiling

CCT Selectable:

No

Lumens:

1120

Color Temperature:

RGB

Tunable White

Incandescent Equivalent:

75W

Energy Star Rated:

No

Wattage:

12

Bulb Included:

Integrated

Location Rating:

Dry

CCT (Kelvin):

2700K

Lamp Type:

Integrated LED

Frequency:

50-60 Hz

Product Type:

Tape Light

Cri:

80+

Warranty:

1 Year Limited (Fixtures)

Technology:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy