Apply to be a TradeMaster!
Main product image of Dimension Performer Tape light strip 16 ft. RGB plus Tunable White J-Box connection IR Remote Included
Magnifying glass
Hover image to zoom

Dimension Performer Tape light strip 16 ft. RGB plus Tunable White J-Box connection IR Remote Included

Brand:
Nuvo
SKU:
64-111
Rating:
(0)
Q&A:
(0)
Dimension Performer Tape light strip 16 ft. RGB plus Tunable White J-Box connection IR Remote Included
Magnifying glass
Hover image to zoom
$117.95 each
In Stock
In Stock
Get 14 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
14 Watts
Product Highlight: Material
Plastic
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Finish
White

Description

–
Transform your space effortlessly with DIMENSION Performer, the ideal tape light for a direct wired install and instant atmosphere. Featuring a wireless IR remote with millions of colors, warm to cool tunable white, and the ability to cut-to-size for precise installation. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations. Allow DIMENSION Performer color tape lights to create a colorful and exciting atmosphere bringing joy to any space or venue.

Features
  • Direct-wired Integrated RGBTW Color LED featuring 14 watts with 1120 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .47 in W
  • Accessories included in kit: Direct-wire Junction Box with 5.375-in Knockouts, IR Remote, Receiver, Single Reel
  • Tape light is cuttable with 6.56-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162), wire-to-tape connector (64-164), and 50 foot tape wire (64-165)
  • Easy installation with included instructions

Specs

–
Voltage:

24V

Lumens:

1120

CCT (Kelvin):

2700K

Base Type:

Connector

Energy Star Rated:

No

Technology:

LED

Style:

Utility

Cri:

80+

Dimmable:

Yes

Wattage:

14

Location Rating:

Dry

Color Temperature:

RGB

Tunable White

Material:

Plastic

Mount:

Wall

Ceiling

Application:

Indoor

Country of Origin:

China

CCT Selectable:

No

Finish:

White

Frequency:

50-60 Hz

Power Method:

Direct Wired

Incandescent Equivalent:

75W

Bulb Included:

Integrated

Lamp Type:

Integrated LED

Product Type:

Tape Light

Replaceable Light Source:

No

Warranty:

1 Year Limited (Fixtures)

Operating Temp Range:

-4°F to 104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy