Apply to be a TradeMaster!
Main product image of Dimension Plus Tape light strip 16 ft. RGB plus Tunable White J-Box connection Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Plus Tape light strip 16 ft. RGB plus Tunable White J-Box connection Starfish IOT Included

Brand:
Nuvo
SKU:
64-121
Rating:
(0)
Q&A:
(0)
Dimension Plus Tape light strip 16 ft. RGB plus Tunable White J-Box connection Starfish IOT Included
Magnifying glass
Hover image to zoom
$168.95 each
In Stock
In Stock
Get 21 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Power Method
Direct Wired
Product Highlight: Finish
White

Description

–
Unlock a world of possibilities with DIMENSION Plus, the versatile direct-wire tape light designed for residential lighting and more. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.

Features
  • Direct-wired Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 14 watts with 1120 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .47 in W
  • Accessories included in kit: Direct-wire Junction Box with 5.375-in Knockouts, IR Remote, Controller/Receiver, Single Reel
  • Tape light is cuttable with 6.56-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162), wire-to-tape connector (64-164), and 50 foot tape wire (64-165)
  • Easy installation with included instructions

Specs

–
Voltage:

24V

Location Rating:

Dry

Incandescent Equivalent:

75W

Application:

Indoor

Replaceable Light Source:

No

Color Temperature:

RGB

Tunable White

Product Type:

Tape Light

Energy Star Rated:

No

Bulb Included:

Integrated

Country of Origin:

China

Lamp Type:

Integrated LED

Base Type:

Connector

Frequency:

50-60 Hz

Warranty:

1 Year Limited (Fixtures)

Lumens:

1120

Style:

Utility

CCT (Kelvin):

2700K

Mount:

Ceiling

Wall

Operating Temp Range:

-4°F to 104°F

Technology:

LED

Power Method:

Direct Wired

CCT Selectable:

No

Finish:

White

Cri:

80+

Dimmable:

Yes

Material:

Plastic

Wattage:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy