Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included

Brand:
Nuvo
SKU:
64-130
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom
$104.95 each
In Stock
In Stock
Get 43 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Wattage
18 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Plastic
Product Highlight: Finish
White

Description

–
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 16-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.

Features
  • Plug-in Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 18 watts with 1920 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .47 in W
  • Accessories included in kit: Plug-in Driver, IR Remote, Controller/receiver, Single Reel
  • Tape light is cuttable with 4.92-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162)
  • Easy installation with included instructions

Specs

–
Technology:

LED

Dimmable:

Yes

Voltage:

24V

Mount:

Wall

Ceiling

Lamp Type:

Integrated LED

Product Type:

Tape Light

Wattage:

18

Color Temperature:

RGB

Tunable White

CCT (Kelvin):

2700K

Bulb Included:

Integrated

Replaceable Light Source:

No

Location Rating:

Dry

Energy Star Rated:

No

Application:

Indoor

Lumens:

1920

CCT Selectable:

No

Base Type:

Plug

ANSI Base:

Plug

Country of Origin:

China

Material:

Plastic

Cri:

80+

Frequency:

50-60 Hz

Style:

Utility

Incandescent Equivalent:

75W

Finish:

White

Power Method:

Plug-In

Warranty:

1 Year Limited (Fixtures)

Operating Temp Range:

-4°F to 104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy