Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included

Brand:
Nuvo
SKU:
64-131
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom
$162.95 each
In Stock
In Stock
Get 227 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Plug-In
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
24V
Product Highlight: Finish
White

Description

–
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 32-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.

Features
  • Plug-in Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 30 watts with 3080 lumens, and 80 CRI
  • Dimensions: 393.70 in L x .47 in W
  • Accessories included in kit: Plug-in Driver, IR Remote, Controller/receiver, Single Reel
  • Tape light is cuttable with 4.92-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162)
  • Easy installation with included instructions

Specs

–
Power Method:

Plug-In

Style:

Utility

Application:

Indoor

Color Temperature:

Tunable White

RGB

CCT (Kelvin):

2700K

Incandescent Equivalent:

125W

Technology:

LED

Location Rating:

Dry

Operating Temp Range:

-4°F to 104°F

Lumens:

3080

Mount:

Wall

Ceiling

Dimmable:

Yes

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

No

Cri:

80+

Base Type:

Plug

Bulb Included:

Integrated

Product Type:

Tape Light

Wattage:

30

ANSI Base:

Plug

Voltage:

24V

Finish:

White

Frequency:

50-60 Hz

Energy Star Rated:

No

Material:

Plastic

CCT Selectable:

No

Lamp Type:

Integrated LED

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy