Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included

Brand:
Nuvo
SKU:
64-132
Rating:
(1)
Q&A:
(0)
Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection Starfish IOT Included
Magnifying glass
Hover image to zoom
$226.36 each
In Stock
In Stock
Get 58 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
68 Watts
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Plastic
Product Highlight: Mount
Wall, Ceiling

Description

–
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 64-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the tape-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.

Features
  • Plug-in Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 68 watts with 6300 lumens, and 80 CRI
  • Dimensions: 787.44 in L x .47 in W
  • Accessories included in kit: Plug-in Driver, IR Remote, Dual Controller/Receiver, Dual Reel
  • Tape light is cuttable with 4.92-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162)
  • Easy installation with included instructions

Specs

–
Dimmable:

Yes

Replaceable Light Source:

No

Country of Origin:

China

Location Rating:

Dry

Incandescent Equivalent:

400W

Product Type:

Tape Light

Technology:

LED

Bulb Included:

Integrated

Wattage:

68

Cri:

80+

CCT Selectable:

No

Color Temperature:

Tunable White

RGB

Finish:

White

Warranty:

1 Year Limited (Fixtures)

Style:

Utility

Energy Star Rated:

No

Frequency:

50-60 Hz

Application:

Indoor

CCT (Kelvin):

2700K

Base Type:

Plug

Lamp Type:

Integrated LED

Material:

Plastic

Lumens:

6300

Mount:

Wall

Ceiling

Power Method:

Plug-In

Operating Temp Range:

-4°F to 104°F

ANSI Base:

Plug

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

i would reby this again

i used these lights to put behind crown molding to shine on the ceiling. worked good for the appilcation. i do think they should put a couple of splices in with the kit.
fix it frank
Indiana
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy