Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White J-Box connection Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White J-Box connection Starfish IOT Included

Brand:
Nuvo
SKU:
64-135
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White J-Box connection Starfish IOT Included
Magnifying glass
Hover image to zoom
$307.96 each
In Stock
In Stock
Get 56 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall, Ceiling
Product Highlight: Power Method
Direct Wired
Product Highlight: Wattage
68 Watts
Product Highlight: Voltage
24V
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

–
Immerse yourself in a world of limitless possibilities with DIMENSION Pro, the smart app-controlled 64-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your living space or elevating your gaming experience. Featuring a wireless IR remote, warm to cool tunable white, and the ability to cut-to-size for precise installation, pre-set and color-changing effects. Add a channel with diffuser for a professional, stylized look, or create one long run of tape lights with the wire-to-tape connectors, there are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any commercial or residential space.

Features
  • Direct-wire Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 68 watts with 6300 lumens, and 80 CRI
  • Dimensions: 787.44 in L x .47 in W
  • Accessories included in kit: Direct Wire Junction Box with 7.375-in Knockouts, IR Remote, Dual Controller/Receiver, Dual Reel
  • Tape light is cuttable with 4.92-in distance between cuts
  • Ideal for Commercial or Decorative Residential Applications
  • Physical Color: White
  • Dry location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for optional accessories from a variety of channels with diffusers (64-150, 64-151, 64-152, 64-154), tape-to-tape connector (64-160), 6-in jumper wire (64-161), 90 degree connector (64-162), wire-to-tape connector (64-164), and 50 foot tape wire (64-165)
  • Easy installation with included instructions

Specs

–
Color Temperature:

RGB

Tunable White

Mount:

Wall

Ceiling

Frequency:

50-60 Hz

CCT (Kelvin):

2700K

Style:

Utility

Power Method:

Direct Wired

Wattage:

68

Voltage:

24V

Product Type:

Tape Light

Finish:

White

Material:

Plastic

Operating Temp Range:

-4°F to 104°F

CCT Selectable:

No

Cri:

80+

Energy Star Rated:

No

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Incandescent Equivalent:

400W

Base Type:

Connector

Bulb Included:

Integrated

Lamp Type:

Integrated LED

Dimmable:

Yes

Country of Origin:

China

Application:

Indoor

Technology:

LED

Lumens:

6300

Replaceable Light Source:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy