Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included

Brand:
Nuvo
SKU:
64-141
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom
$218.95 each
In Stock
In Stock
Get 448 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Power Method
Plug-In
Product Highlight: Wattage
30 Watts
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

–
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 32-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.

Features
  • Plug-in Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 30 watts with 3080 lumens, and 80 CRI
  • Dimensions: 393.70 in L x .55 in W
  • Accessories included in kit: Plug-in Driver, Mounting Clips, RF Remote, Controller/receiver, Single Reel
  • Tape light is not cuttable
  • Ideal for Outdoor Commercial or Decorative Outdoor Residential Applications
  • Physical Color: White
  • Wet location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for additional mounting clips (64-163)
  • Easy installation with included instructions

Specs

–
Material:

Plastic

Style:

Utility

Power Method:

Plug-In

Bulb Included:

Integrated

Wattage:

30

Dimmable:

Yes

CCT (Kelvin):

2700K

Lumens:

3080

Location Rating:

Wet

Frequency:

50-60 Hz

Country of Origin:

China

Operating Temp Range:

-4°F to 104°F

Replaceable Light Source:

No

Lamp Type:

Integrated LED

Incandescent Equivalent:

125W

Mount:

Ceiling

Wall

Finish:

White

Base Type:

Plug

Color Temperature:

Tunable White

RGB

Cri:

80+

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Voltage:

24V

ANSI Base:

Plug

Technology:

LED

Application:

Indoor

Outdoor

Product Type:

Tape Light

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy