Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included

Brand:
Nuvo
SKU:
64-142
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 64 ft. Hi-Output RGB plus Tunable White Plug connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom
$398.95 each
In Stock
In Stock
Get 161 Fri, Sep 25 - Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Power Method
Plug-In
Product Highlight: Material
Plastic
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Energy Star Rated
No

Description

Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 64-ft plug-in tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.

Features
  • Plug-in Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 68 watts with 6300 lumens, and 80 CRI
  • Dimensions: 787.44 in L x .55 in W
  • Accessories included in kit: Plug-in Driver, Mounting Clips, RF Remote, Dual Receiver, Dual Reel
  • Tape light is not cuttable
  • Ideal for Outdoor Commercial or Decorative Outdoor Residential Applications
  • Physical Color: White
  • Wet location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for additional mounting clips (64-163)
  • Easy installation with included instructions

Specs

Color Temperature:

RGB

Tunable White

Finish:

White

Base Type:

Plug

ANSI Base:

Plug

Power Method:

Plug-In

Material:

Plastic

Bulb Included:

Integrated

Product Type:

Tape Light

Warranty:

1 Year Limited (Fixtures)

Application:

Outdoor

Indoor

Incandescent Equivalent:

400W

Mount:

Ceiling

Wall

Frequency:

50-60 Hz

Location Rating:

Wet

Energy Star Rated:

No

Style:

Utility

Technology:

LED

Lamp Type:

Integrated LED

Cri:

80+

CCT (Kelvin):

2700K

Replaceable Light Source:

No

Lumens:

6300

Country of Origin:

China

Dimmable:

Yes

Wattage:

68

Voltage:

24V

Operating Temp Range:

-4°F to 104°F

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy