Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included

Brand:
Nuvo
SKU:
64-143
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 16 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom
$159.16 each
In Stock
In Stock
Get 44 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Wattage
20 Watts

Description

–
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 16-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.

Features
  • Direct-wire Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 20 watts with 1920 lumens, and 80 CRI
  • Dimensions: 196.85 in L x .55 in W
  • Accessories included in kit: Mounting Clips, Direct-wire Junction Box with 5.375-in Knockouts, RF Remote, Controller/Receiver, Single Reel
  • Tape light is not cuttable
  • Ideal for Outdoor Commercial or Decorative Outdoor Residential Applications
  • Physical Color: White
  • Wet location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for additional mounting clips (64-163)
  • Easy installation with included instructions

Specs

–
Product Type:

Tape Light

Base Type:

Connector

Incandescent Equivalent:

100W

Voltage:

24V

Energy Star Rated:

No

Operating Temp Range:

-4°F to 104°F

Dimmable:

Yes

Application:

Outdoor

Indoor

Location Rating:

Wet

Technology:

LED

CCT (Kelvin):

2700K

Material:

Plastic

Finish:

White

Bulb Included:

Integrated

Mount:

Ceiling

Wall

Lumens:

1920

CCT Selectable:

No

Frequency:

50-60 Hz

Style:

Utility

Color Temperature:

RGB

Tunable White

Lamp Type:

Integrated LED

Wattage:

20

Power Method:

Direct Wired

Replaceable Light Source:

No

Cri:

80+

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy