Apply to be a TradeMaster!
Main product image of Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom

Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included

Brand:
Nuvo
SKU:
64-144
Rating:
(0)
Q&A:
(0)
Dimension Pro Tape light strip 32 ft. Hi-Output RGB plus Tunable White J-Box connection IP65 Starfish IOT Included
Magnifying glass
Hover image to zoom
$239.16 each
In Stock
In Stock
Get 106 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
24V
Product Highlight: Wattage
33 Watts
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Plastic

Description

–
Elevate your outdoor space with DIMENSION Pro Outdoor tape light kits, the smart app-controlled 32-ft direct-wire tape light that will redefine your lighting experience. Sync the lighting to your favorite soundtrack, create the perfect ambiance with millions of colors to choose from, all with the STARFISH app, remote access lighting at your fingertips. Works with Google Home, Alexa, add to Siri and SmartThings, voice control perfect for today's smart home, transforming your outdoor living space with vibrant and captivating effects. Featuring a wireless IR remote, warm to cool tunable white, pre-set and Dynamic color-changing. There are endless possible configurations to create a colorful and exciting atmosphere bringing joy to any outdoor commercial or decorative outdoor residential space.

Features
  • Direct-wire Integrated LED Dynamic RGB, Color-Changing, and Tunable White featuring 33 watts with 3080 lumens, and 80 CRI
  • Dimensions: 393.70 in L x .55 in W
  • Accessories included in kit: Mounting Clips, Direct-wire Junction Box with 5.375-in Knockouts, RF Remote, Controller/Receiver, Single Reel
  • Tape light is not cuttable
  • Ideal for Outdoor Commercial or Decorative Outdoor Residential Applications
  • Physical Color: White
  • Wet location only and rated for 50,000 hours
  • 1 Year Warranty
  • Visit Satco.com for additional mounting clips (64-163)
  • Easy installation with included instructions

Specs

–
Energy Star Rated:

No

Technology:

LED

CCT Selectable:

No

Location Rating:

Wet

Lumens:

3080

Voltage:

24V

Wattage:

33

Application:

Indoor

Outdoor

CCT (Kelvin):

2700K

Color Temperature:

RGB

Tunable White

Mount:

Ceiling

Wall

Cri:

80+

Country of Origin:

China

Frequency:

50-60 Hz

Operating Temp Range:

-4°F to 104°F

Bulb Included:

Integrated

Lamp Type:

Integrated LED

Incandescent Equivalent:

150W

Warranty:

1 Year Limited (Fixtures)

Base Type:

Connector

Material:

Plastic

Dimmable:

Yes

Product Type:

Tape Light

Replaceable Light Source:

No

Power Method:

Direct Wired

Style:

Utility

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy