| Bulb Included: | Integrated |
|---|---|
| Replaceable Light Source: | No |
| Voltage: | 277v 120v |
| ADA: | No |
| Finish: | Bronze |
| Mount: | Wall |
| Incandescent Equivalent: | 125W |
| CCT (Kelvin): | 5000K |
| Energy Star Rated: | No |
| Lamp Type: | Integrated LED |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT Selectable: | No |
| Material: | Aluminum |
| Wattage: | 26 |
| Base Type: | Integrated |
| Technology: | LED |
| Application: | Outdoor |
| Lumens: | 1691 |
| Style: | Utility |
| ANSI Base: | Integrated |
| Product Type: | Area Light |
| Power Method: | Direct Wired |
| Country of Origin: | China |
| Location Rating: | Wet |
| Dimmable: | No |
| Cri: | 70+ |
| Color Temperature: | Natural Light |