Apply to be a TradeMaster!
Main product image of LED Linear High-Bay w/ Interchangeable Lens 65W/75W/85W Wattage Selectable 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

LED Linear High-Bay w/ Interchangeable Lens 65W/75W/85W Wattage Selectable 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
65-1010
Rating:
(0)
Q&A:
(0)
LED Linear High-Bay w/ Interchangeable Lens 65W/75W/85W Wattage Selectable 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$102.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Wattage
85, 75, 65 Watts
Product Highlight: Voltage
120v, 277v
Product Highlight: Mount
Suspension, Surface
Product Highlight: Warranty
5 Year Limited (Fixtures) Warranty
Product Highlight: Material
Die-Cast Aluminum

Description

–
Introducing SATCO|NUVO's versatile High Bay Fixture, designed for ultimate lighting adaptability. Our field selectable fixture comes with interchangeable optical lenses, offering unparalleled flexibility to meet various lighting requirements. The included 90 degrees x 90 degrees optical lens ensures even light distribution for most general applications, while optional lenses are available as accessories for specialized lighting needs. In addition to lens versatility, the 65-1010 fixture offers three wattage options (65W/75W/85W), three color temperature options (3000K/4000K/5000K), a flicker-free driver for seamless illumination, 6kV surge protection for added durability, and 0-10V dimming capability for precise control. For enhanced energy efficiency, an integrated sensor port is readily accessible, allowing seamless installation of optional PIR or microwave motion sensors. These sensors can be conveniently configured using an optional remote control. Designed for surface, suspension, and pendant mounting capabilities, this high bay is the ultimate lighting solution that adapts to all your needs.

Features
  • CCT and Wattage Selectable
  • Flicker Free Driver
  • Integrated Sensor Port
  • 41-inch Suspension Kit Included
  • 6kV Surge Protection
  • 5 Year Warranty

Specs

–
Finish:

White

Wattage:

85

75

65

Cri:

80

Voltage:

120v

277v

CCT (Kelvin):

4000K

3000K

5000K

Bulb Included:

Integrated

CCT Selectable:

Yes

Operating Temp Range:

-40°F to 131°F

Color Temperature:

Natural Light

Soft White

Mount:

Suspension

Surface

Location Rating:

Damp

Base Type:

Integrated

Replaceable Light Source:

No

Country of Origin:

Vietnam

Frequency:

50-60 Hz

ANSI Base:

Integrated

Dimmable:

Yes

Beam Spread:

90

Warranty:

5 Year Limited (Fixtures)

Application:

Indoor

Lamp Type:

Integrated LED

Material:

Die-Cast Aluminum

Technology:

LED

Product Type:

Linear Hi-Bay

Energy Star Rated:

No

Lumens:

9474

12739

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy