Apply to be a TradeMaster!
Main product image of LED Linear High-Bay w/ Interchangeable Lens 200W/220W/255W Wattage Selectable 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

LED Linear High-Bay w/ Interchangeable Lens 200W/220W/255W Wattage Selectable 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
65-1012
Rating:
(0)
Q&A:
(0)
LED Linear High-Bay w/ Interchangeable Lens 200W/220W/255W Wattage Selectable 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$170.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Wattage
255, 220, 200 Watts
Product Highlight: Voltage
277v, 120v
Product Highlight: Warranty
5 Year Limited (Fixtures) Warranty
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Energy Star Rated
No

Description

Introducing SATCO|NUVO's versatile High Bay Fixture, designed for ultimate lighting adaptability. Our field selectable fixture comes with interchangeable optical lenses, offering unparalleled flexibility to meet various lighting requirements. The included 90 degrees x 90 degrees optical lens ensures even light distribution for most general applications, while optional lenses are available as accessories for specialized lighting needs. In addition to lens versatility, the 65-1012 fixture offers three wattage options (200W/220W/255W), three color temperature options (3000K/4000K/5000K), a flicker-free driver for seamless illumination, 6kV surge protection for added durability, and 0-10V dimming capability for precise control. For enhanced energy efficiency, an integrated sensor port is readily accessible, allowing seamless installation of optional PIR or microwave motion sensors. These sensors can be conveniently configured using an optional remote control. Designed for surface, suspension, and pendant mounting capabilities, this high bay is the ultimate lighting solution that adapts to all your needs.

Features
  • CCT and Wattage Selectable
  • Flicker Free Driver
  • Integrated Sensor Port
  • 41-inch Suspension Kit Included
  • 6kV Surge Protection
  • 5 Year Warranty

Specs

Lumens:

37270

28320

Finish:

White

Wattage:

255

220

200

Voltage:

277v

120v

Lamp Type:

Integrated LED

Beam Spread:

90

CCT (Kelvin):

3000K

4000K

5000K

Product Type:

Linear Hi-Bay

Location Rating:

Damp

Operating Temp Range:

-40°F to 131°F

Warranty:

5 Year Limited (Fixtures)

Material:

Die-Cast Aluminum

Dimmable:

Yes

Application:

Indoor

Energy Star Rated:

No

Mount:

Surface

Suspension

Cri:

80

Bulb Included:

Integrated

Base Type:

Integrated

Frequency:

50-60 Hz

Technology:

LED

Replaceable Light Source:

No

CCT Selectable:

Yes

ANSI Base:

Integrated

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy