Transition seamlessly to LED lighting with SATCO|NUVO's 65-1072 Double Strip Lights a hassle-free upgrade harnessing the advantages of LED technology. Designed to match the form factor of traditional fluorescent fixtures, these lights are perfect for both retrofit applications and new installs. With push-to-release access to the wiring and mounting compartment, installations are simplified as additional tools and time to disassemble are not necessary .This 8' strip light provides an ideal match for any environment. For added convenience, all fixtures can be either surface mounted or suspension mounted, with an optional mounting kit sold separately.
Features
| Location Rating: | Damp |
|---|---|
| Voltage: | 277v 120v |
| Product Type: | Strip Light |
| Bulb Included: | Integrated |
| Finish: | White |
| Base Type: | Integrated |
| Energy Star Rated: | Yes |
| Beam Spread: | 120 |
| Technology: | LED |
| CCT Selectable: | No |
| Material: | Steel |
| Color Temperature: | Cool White |
| Dimmable: | No |
| Frequency: | 50-60 Hz |
| CCT (Kelvin): | 4000K |
| Cri: | 80 |
| Replaceable Light Source: | No |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Operating Temp Range: | -4°F to 104°F |
| Incandescent Equivalent: | 550W |
| Wattage: | 78 |
| Lamp Type: | Integrated LED |
| Style: | Utility |
| Lumens: | 9000 |