| ANSI Base: | Integrated |
|---|---|
| Finish: | White |
| Power Method: | Direct Wired |
| Dimmable: | No |
| Base Type: | Integrated |
| Product Type: | Ceiling Wrap |
| Lamp Type: | Integrated LED |
| Bulb Included: | Integrated |
| Wattage: | 40 |
| Application: | Indoor |
| Lumens: | 3200 |
| Country of Origin: | China |
| Color Temperature: | Natural Light |
| Voltage: | 120v 277v |
| Cri: | 90 |
| CCT Selectable: | No |
| Material: | Steel |
| Location Rating: | Damp |
| Style: | Utility |
| Operating Temp Range: | -4°F to 113°F |
| Replaceable Light Source: | No |
| Frequency: | 50-60 Hz |
| Energy Star Rated: | No |
| Technology: | LED |
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 175W |
| Warranty: | 5 Year Limited (Fixtures) |
| Mount: | Ceiling |