| Wattage: | 40 |
|---|---|
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 175W |
| Lamp Type: | Integrated LED |
| Voltage: | 277v 120v |
| Mount: | Ceiling Wall |
| ANSI Base: | Integrated |
| Style: | Utility |
| Location Rating: | Damp |
| Beam Spread: | 110 |
| Warranty: | 5 Year Limited (Fixtures) |
| Technology: | LED |
| Base Type: | Integrated |
| CCT Selectable: | No |
| Replaceable Light Source: | No |
| Finish: | White |
| Operating Temp Range: | -4°F to 104°F |
| Country of Origin: | China |
| Lumens: | 4909 |
| Energy Star Rated: | No |
| Color Temperature: | Natural Light |
| Cri: | 80 |
| Power Method: | Direct Wired |
| Application: | Indoor |
| Dimmable: | Yes |
| Product Type: | Strip Light |
| Bulb Included: | Integrated |