| Application: | Indoor |
|---|---|
| Color Temperature: | Natural Light |
| Style: | Utility |
| Operating Temp Range: | -4°F to 113°F |
| ANSI Base: | Integrated |
| Power Method: | Direct Wired |
| Location Rating: | Damp |
| Base Type: | Integrated |
| Dimmable: | No |
| Replaceable Light Source: | No |
| Incandescent Equivalent: | 175W |
| Voltage: | 120v |
| Lamp Type: | Integrated LED |
| Cri: | 90 |
| Country of Origin: | China |
| Product Type: | Strip Light |
| Wattage: | 36 |
| Bulb Included: | Integrated |
| CCT Selectable: | No |
| Mount: | Ceiling |
| Lumens: | 2600 |
| Technology: | LED |
| CCT (Kelvin): | 5000K |
| Finish: | White |
| Warranty: | 5 Year Limited (Fixtures) |
| Energy Star Rated: | No |