Apply to be a TradeMaster!
Main product image of LED 2' Wrap, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V
Magnifying glass
Hover image to zoom

LED 2' Wrap, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V

Brand:
Nuvo
SKU:
65-1210
Rating:
(0)
Q&A:
(0)
LED 2' Wrap, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
277v, 120-277V, 120v
Product Highlight: Shape
Linear
Product Highlight: Wattage
20 Watts
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a LED 2' Wrap; 20Ws; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120-277V manufactured by Satco.
SATCO NUVO's 65-1210 2-foot standard LED Wrap fixture offers superior lighting performance with a 90 CRI for enhanced color accuracy. Equipped with 5 CCT selectable technology, it provides customizable color temperatures and optimal illumination without glare, thanks to the closed-structure lens design. The fixture is NEC rated for closet use which adds to it's versatility. Ideal for areas requiring consistent lighting, such as closets, storage rooms, hallways, and utility spaces, this fixture delivers reliable, energy saving illumination in residential, hospitality and light commercial settings.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • NEC Compliant for use in Closets
  • 2-Foot, Standard Model
  • 2.5kV Surge Protection Rating
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color Temperature:

Warm White

Natural Light

Lumens:

1600

1650

Finish:

White

Product Type:

Ceiling Wrap

Voltage:

277v

120-277V

120v

CCT (Kelvin):

4000K

3000K

3500K

5000K

2700K

Shape:

Linear

Wattage:

20

Color:

White

Warranty:

5 Year

Base Type:

Integrated

Size:

2'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy