Satco's 65-1211 39 watt, 4 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of cool white light.
Features
| CCT Selectable: | No |
|---|---|
| Bulb Included: | Integrated |
| ANSI Base: | Integrated |
| Replaceable Light Source: | No |
| Application: | Indoor |
| Energy Star Rated: | Yes |
| Finish: | White |
| Frequency: | 50-60 Hz |
| Voltage: | 120v 277v |
| Material: | Steel |
| Technology: | LED |
| Style: | Utility |
| Operating Temp Range: | -4°F to 113°F |
| Lamp Type: | Integrated LED |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| Location Rating: | Damp |
| Wattage: | 39 |
| Power Method: | Direct Wired |
| Lumens: | 3200 |
| Incandescent Equivalent: | 175W |
| Cri: | 90 |
| CCT (Kelvin): | 4000K |
| Mount: | Wall Ceiling |
| Product Type: | Ceiling Wrap |
| Base Type: | Integrated |
| Dimmable: | No |
| Color Temperature: | Cool White |