Apply to be a TradeMaster!
Main product image of LED 2' Wrap with Pull Chain, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

LED 2' Wrap with Pull Chain, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
65-1212
Rating:
(0)
Q&A:
(0)
LED 2' Wrap with Pull Chain, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$31.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Size
2'
Product Highlight: Wattage
20 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
This is a LED 2' Wrap with Pull Chain; 20Ws; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
SATCO NUVO's 65-1212 2-foot pull chain LED wrap fixture delivers exceptional lighting performance with a 90 CRI, ensuring enhanced color accuracy. Featuring 5 CCT selectable technology, it allows for customizable color temperatures while providing optimal illumination without glare, thanks to its closed-structure lens design. The pull chain model offers easy control for quick adjustments, enhancing convenience in various settings. NEC rated for closet use, this fixture boasts versatility across applications. It is ideal for areas that require consistent lighting, such as closets, storage rooms, hallways, and utility spaces, delivering reliable, energy-saving illumination in residential, hospitality, and light commercial environments.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • NEC Compliant for use in Closets
  • 2-Foot, Pull-Chain Model
  • 2.5kV Surge Protection Rating
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color Temperature:

Natural Light

Warm White

Base Type:

Integrated

CCT (Kelvin):

3500K

5000K

4000K

3000K

2700K

Shape:

Linear

Product Type:

Ceiling Wrap

Size:

2'

Wattage:

20

Lumens:

1600

1650

Warranty:

5 Year

Finish:

White

Color:

White

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy