Apply to be a TradeMaster!
Main product image of LED 2' Wrap with PIR Motion Sensor, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V
Magnifying glass
Hover image to zoom

LED 2' Wrap with PIR Motion Sensor, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V

Brand:
Nuvo
SKU:
65-1214
Rating:
(0)
Q&A:
(0)
LED 2' Wrap with PIR Motion Sensor, 20Ws, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V
Magnifying glass
Hover image to zoom
$38.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120-277V, 120v
Product Highlight: Wattage
20 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
2'
Product Highlight: Shape
Linear

Description

–
This is a LED 2' Wrap with PIR Motion Sensor; 20Ws; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120-277V manufactured by Satco.
SATCO NUVO's 65-1214 2-foot LED wrap fixture with an integrated PIR sensor delivers exceptional lighting performance with a 90 CRI, ensuring enhanced color accuracy. Featuring 5 CCT selectable technology, it allows for customizable color temperatures while providing optimal illumination without glare, thanks to its closed-structure lens design. The integrated PIR sensor offers advanced motion detection, ensuring lights activate when movement is detected, enhancing convenience and energy efficiency. NEC rated for closet use, this fixture boasts versatility across applications. It is ideal for areas that require consistent lighting, such as closets, storage rooms, hallways, and utility spaces, delivering reliable, energy-saving illumination in residential, hospitality, and light commercial environments.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • NEC Compliant for use in Closets
  • 2-Foot, Integrated Sensor Model
  • 2.5kV Surge Protection Rating
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color:

White

CCT (Kelvin):

5000K

4000K

3500K

2700K

3000K

Voltage:

277v

120-277V

120v

Lumens:

1600

1650

Color Temperature:

Warm White

Natural Light

Wattage:

20

Base Type:

Integrated

Warranty:

5 Year

Product Type:

Ceiling Wrap

Size:

2'

Shape:

Linear

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy