Features:
Status: Active
Fixture Type: Ceiling Wrap
Finish: White
Wattage: 39W
Lumen Output: 3200L-3400L
CCT (Kelvin): 2700K/3000K/3500K/4000K/5000K
Indoor or Outdoor Fixture: Indoor
Specifications:
Technology: LED
Color Temperature: Warm White to Natural Light
CRI: 90+
Voltage: 120V-277V
Beam Angle: 110
Rated Hours: 50000
Operating Temperature: -20C (-4F) to +40C (+104F)
Dimmable: Non-Dimmable
Lens Material: Polycarbonate (PC)
Surge Protection: Built-in surge protection - 2.5KV
Weight (lb.): 3.95
Material: Steel
| Technology: | LED |
|---|---|
| CCT (Kelvin): | 4000K 3000K 2700K 5000K 3500K |
| Lumens: | 3200 3400 |
| ANSI Base: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| Material: | Steel |
| Voltage: | 120v 277v |
| Rated Life (hours): | 50000 |
| Mount: | Wall Ceiling |
| Frequency: | 50-60 Hz |
| Product Type: | Ceiling Wrap |
| Replaceable Light Source: | No |
| Cri: | 90+ |
| Beam Spread: | 110 |
| Lamp Type: | Integrated LED |
| Color Temperature: | Warm White Natural Light |
| Power Method: | Direct Wired |
| Bulb Included: | Integrated |
| Style: | Utility |
| Dimmable: | No |
| Operating Temp Range: | -4°F to 104°F |
| Finish: | White |
| CCT Selectable: | Yes |
| Application: | Indoor |
| Location Rating: | Damp |
| Wattage: | 39 |
| Base Type: | Integrated |