Nuvo's 65-1220 is an sleek lighting solution for the commercial and residential applications. Illuminate bathrooms, kitchens, hallways, and work areas with this 10-watt, 2-foot strip light. Versatile and functional, this 2-foot strip light delivers 50,000 hours of cool white light.
Features
| Technology: | LED |
|---|---|
| Base Type: | Integrated |
| Dimmable: | No |
| Color Temperature: | Cool White |
| Operating Temp Range: | -4°F to 104°F |
| Voltage: | 120v 277v |
| Lamp Type: | Integrated LED |
| Product Type: | Strip Light |
| Power Method: | Direct Wired |
| Application: | Indoor |
| Finish: | White |
| Bulb Included: | Integrated |
| Country of Origin: | China |
| Location Rating: | Damp |
| CCT (Kelvin): | 4000K |
| Mount: | Ceiling |
| CCT Selectable: | No |
| Material: | Steel |
| Replaceable Light Source: | No |
| Frequency: | 50-60 Hz |
| Warranty: | 5 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Cri: | 90 |
| Energy Star Rated: | Yes |
| Style: | Utility |
| Wattage: | 10 |
| Lumens: | 1000 |